Beli Selongsong Kabel Tahan Panas 10mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    Mulai

    Rp84.900

    monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  2. monotaro Contraction Tube (Selongsong Bakar)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp16.900

    monotaro Contraction Tube (Selongsong Bakar)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  3. monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Mulai

    Rp28.900

    monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  4. NICHIFU Heat Resistant Closed End Connector for Disaster Prevention
    Mulai

    Rp749.900

    NICHIFU Heat Resistant Closed End Connector for Disaster Prevention
    atribut:
    • Color: Red transparent
    • Type: Crimp terminal with insulation
    • Rated Voltage: 300V
    • Characteristics: Heat resistance
    • Material (Insulator): Crosslinked poly
    • Operating Temperature Range: -40 to 75°C
    • Terminal Shape: Closed end connector
    • Working Temperature Range: 0 to 40°C
  5. monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)
    Mulai

    Rp489.900

    monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)
    Deskripsi:
    Electricity, you can receive your used for internal wiring of electronic equipment (secondary side leads).
    atribut:
    • Overall Length (m): 100
    • Permissible current (A): 9
    • Insulator Standard thickness (mm): 0.41
    • Insulator OD (mm): 1.8
    • Conductor arrangement (lines / mm): 21 / 0.18
    • AWG: 20
    • Conductor outer diameter ( phi mm): 0.95
    • Rated Temperature (°C): 80
    • Rated Voltage (V): 300
    • Withstand Voltage (V/minute): AC2000
  6. Panduit Selongsong Pelapis Kabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Panduit Selongsong Pelapis Kabel
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  7. TRUSCO Heat Shirnk Tube
    Mulai

    Rp189.900

    TRUSCO Heat Shirnk Tube
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  8. Panduit Tie Mount (Heat Resistant Nylon 66)
    Mulai

    Rp4.999.900

    Panduit Tie Mount (Heat Resistant Nylon 66)
    atribut:
    • Service Space: Indoor use
    • Material: Heat resistant nylon 66
    • Color: black
    • UL Standards: UL Flame retardancy 94 V-2
    • Operating Temperature Limits: -40 to 125°C
  9. Kennedy Heat Shrink Tubing Kit
    Mulai

    Rp329.900

    Kennedy Heat Shrink Tubing Kit
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  10. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  11. NICHIFU Heat Resistant Terminal Round Shape (R Type)
    Mulai

    Rp9.499.900

    NICHIFU Heat Resistant Terminal Round Shape (R Type)
    Deskripsi:
    Usable:For heating wire and heating wire
    atribut:
    • Type: Bare crimp terminal
    • Characteristics: Heat resistance
    • Operating Temperature Range: 400°C (Max)
    • Material (Terminal): Nickel
    • Terminal Shape: Circular
  12. HellermannTyton Cable Ties Insulok AB (Pengikat / Kabel Tis)
    Mulai

    Rp78.900

    HellermannTyton Cable Ties Insulok AB (Pengikat / Kabel Tis)
    Deskripsi:
    -Weather resistant/heat resistant Insulok Tie with colors that fit well with colors of white walls and air conditioner hoses.-Not only being resistant to ultraviolet rays, but also being excellent in heat resistance and wear resistance, it can be used reg-For wire binding work in places exposed to ultraviolet rays.
    atribut:
    • Color: Ivory
  13. Panduit Fastener Multi Type Rate Heat Resistant Type
    Mulai

    Rp19.999.900

    Panduit Fastener Multi Type Rate Heat Resistant Type
    Deskripsi:
    Usable: To fix multiple bundle lines at equal intervals
    atribut:
    • Width: 15.9mm
    • Material: Heat resistant nylon 66
    • Fixing Method: M5 screw
    • Operating Temperature Range: -60 to 115°C
    • Thickness: 5.2mm
    • Service Space: indoor
    • Color: Light green
    • Compatible Band Width: 2.3 to 8.9mm
  14. Sumitomo Electric Heat Shrink Tube, UL Standard Product
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    Sumitomo Electric Heat Shrink Tube, UL Standard Product
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  15. HellermannTyton Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp2.099.900

    HellermannTyton Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    -Fluorine resin(ETFE)cable tie excellent in chemical, heat, cold and weather resistance.-With less gas generation, can also be used as measures against outgassing.-Since the fluorine resin ties are blue, they can be easily distinguished from cable ties of-To tie cables and others.
    atribut:
    • Color: Blue
  16. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp2.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  17. PM Kabel Duct
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Kabel Duct
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
Daftar Harga Selongsong Kabel Tahan Panas 10mm Terbaru March 2026
monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)Rp84.900
monotaro Contraction Tube (Selongsong Bakar)Rp16.900
monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)Rp28.900
NICHIFU Heat Resistant Closed End Connector for Disaster PreventionRp749.900
monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)Rp489.900
Panduit Selongsong Pelapis KabelRp309.900
TRUSCO Heat Shirnk TubeRp189.900
Panduit Tie Mount (Heat Resistant Nylon 66)Rp4.999.900
NICHIFU Heat Resistant Sleeve B TypeRp4.599.900
Kennedy Heat Shrink Tubing KitRp329.900

Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)